REXNORD
REXNORD
AMP9215F
REXNORD REXNORD
Description
AMP9215F PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA W/ADP 4 BLT
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564582
BDI #
18142479
Details
7087.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AMP9215F/p/18142479
Your Price
$ 7,087.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.298
EAN
0698210906641
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
9215U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 2 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AMP9215F
Manufacturer Internal Number
6890664
Weight / LBS
50
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Length Thru Bore
6.938 Inch | 176.225 Millimeter
Actual Bolt Center to Center
11.5 Inch | 292.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh