https://www.bdiexpress.com/medias/INDNTNPBXXXX-ASPP2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1ODV8aW1hZ2UvanBlZ3xhR0ptTDJoaU5DOHhNRE0wTnpJd056RTJNemt6TkM5SlRrUk9WRTVRUWxoWVdGaGZRVk5RVURKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ZGI4ZmMxZTBiMmFjNTE5M2ZjNTIwZDgwNzkyMzRlZGM4ZDdkMzkwY2Y3ODYwYzk0MjBjMDRlMGZkZjVhZThhNw
NTN
NTN
ASPP206
NTN NTN
Description
ASPP206 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
ASPP206
BDI #
1214822
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ASPP206/p/1214822
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.42
EAN
4547359007466
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
AS206
Seals
Single Lip Contact Contour Riding
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
ASPP206
Weight / LBS
0.882
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 33.3MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Actual Bolt Center to Center
3.7 Inch | 95Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Length Thru Bore
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh