AMI BEARINGS
AMI BEARINGS
BPP4
AMI BEARINGS AMI BEARINGS
Description
BPP4 PILLOW BLOCK BEARING ; 20MM BORE 25.4MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 25.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 73MM Minimum Bolt Spacing; 79MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
BPP4
BDI #
101031
Details
31.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BPP4/p/101031
Your Price
$ 31.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.25
EAN
0808250101535
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
B4
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPP4
Weight / LBS
0.55
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 25.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 73MM Minimum Bolt Spacing; 79MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Bolt Spacing Maximum
3.11 Inch | 79Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
2.874 Inch | 73Millimeter
Length Thru Bore
0.972 Inch | 24.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh