AMI BEARINGS
AMI BEARINGS
BPP5-15
AMI BEARINGS AMI BEARINGS
Description
BPP5-15 PILLOW BLOCK BEARING ; 15/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/16" Minimum Bolt Spacing; 3-9/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
BPP5-15
BDI #
101035
Details
32.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BPP5-15/p/101035
Your Price
$ 32.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.336
EAN
0808250102006
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
B5-15
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPP5-15
Weight / LBS
0.73
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/16" Minimum Bolt Spacing; 3-9/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Bolt Spacing Minimum
3.188 Inch | 80.975Millimeter
Bolt Spacing Maximum
3.563 Inch | 90.5Millimeter
Base to Center Height
1.125 Inch | 28.575 Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh