AMI BEARINGS
AMI BEARINGS
BPP6-20
AMI BEARINGS AMI BEARINGS
Description
BPP6-20 PILLOW BLOCK BEARING ; 1-1/4" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-9/16" Minimum Bolt Spacing; 3-15/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
BPP6-20
BDI #
101041
Details
42.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BPP6-20/p/101041
Your Price
$ 42.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.472
EAN
0808250104963
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
B6-20
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPP6-20
Weight / LBS
1.06
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-9/16" Minimum Bolt Spacing; 3-15/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bolt Spacing Maximum
3.938 Inch | 100.025Millimeter
Length Thru Bore
1.193 Inch | 30.3 Millimeter
Bolt Spacing Minimum
3.563 Inch | 90.5Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh