https://www.bdiexpress.com/medias/INDL-BPBXXXX-BS2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1M3xpbWFnZS9qcGVnfGFETTBMMmczTXk4eE1EYzJPREU0TWpFNE1Ua3hPQzlKVGtSTUxVSlFRbGhZV0ZoZlFsTXlYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1NjVjYTAzYjQ0MDhjYWZkYjcwMDIwNGNmYTc5ZTUxZTY0MTYwYzJmMzhmMWFmNmYwOWIzM2NiYjA5YTAyMDc3
https://www.bdiexpress.com/medias/INDL-BPBXXXX-BS2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM1M3xpbWFnZS9qcGVnfGFETTBMMmczTXk4eE1EYzJPREU0TWpFNE1Ua3hPQzlKVGtSTUxVSlFRbGhZV0ZoZlFsTXlYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1NjVjYTAzYjQ0MDhjYWZkYjcwMDIwNGNmYTc5ZTUxZTY0MTYwYzJmMzhmMWFmNmYwOWIzM2NiYjA5YTAyMDc3
LINKBELT
LINKBELT
BS225112
LINKBELT LINKBELT
Description
BS225112 PILLOW BLOCK BEARING
Pillow Block Bearing; 1-15/16" Bore; 2-1/4" Base to Center Height; 2 Bolt Hole; Spring Locking Collar Locking; 6-1/4" Bolt Center to Center; 3-1/8" Length Thru Bore; Double Row; Spherical Bearing; Cast Iron Housing
Part #
10410340
BDI #
574384
Details
1894.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BS225112/p/574384
Your Price
$ 1,894.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.436
EAN
0662327405472
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Pillow Block Bearing
Product Specification
1-15/16" Bore; 2-1/4" Base to Center Height; 2 Bolt Hole; Spring Locking Collar Locking; 6-1/4" Bolt Center to Center; 3-1/8" Length Thru Bore; Double Row; Spherical Bearing; Cast Iron Housing
Long Description
Pillow Block Bearing; 1-15/16" Bore; 2-1/4" Base to Center Height; 2 Bolt Hole; Spring Locking Collar Locking; 6-1/4" Bolt Center to Center; 3-1/8" Length Thru Bore; Double Row; Spherical Bearing; Cast Iron Housing
