Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-SPW2220-307FN1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwM3xpbWFnZS9qcGVnfGFHTTFMMmcxWmk4eE1EYzNNVEE0TlRRMU9UUTROaTlKVGtST1ZFNVFRbGhZV0ZoZlUxQlhYMDlRUlU1Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8NDIwZjJhMTIzODNiNGE4ZDU1NmYzNjkxMzdjM2RhMDVlNTdkZDUxNTE4NDJiNWQxN2FhODY0MWNjMzhiMTk0Mw
17147065 Pillow Block Bearings 

NTN NTN

C-SPW2220-307FN1

Description

C-SPW2220-307FN1 PILLOW BLOCK BEARING ; SPW, SPAW

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion

Part #

C-SPW2220-307FN1

BDI #
17147065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.49
EAN
0692314408131
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22220EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | 2 Open End Cover | Solid Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
54
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Center to Center
12.6 Inch | 320 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Actual Bolt Center to Center
12.6 Inch | 320Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh