https://www.bdiexpress.com/medias/INDNTNPBXXXX-SPW-CM-CLSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODd8aW1hZ2UvanBlZ3xhR0poTDJoaFlTODVPVEl3TXprNE9URTNOall5TDBsT1JFNVVUbEJDV0ZoWVdGOVRVRmRmUTAxZlEweFRSRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZjFkZWNlNjI1ZWY5YTU4MmQ1ZDYxOTNkZDA3NmM0NTIzMDNkYmU2YjNhOTg4NzU4NWQ4ZGI0ZDNjZDliMDk0MQ
1216111
Pillow Block Bearings
NTN
NTN
CM-SPW2215-207N1
NTN NTN
Description
CM-SPW2215-207N1 PILLOW BLOCK BEARING ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3.15" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Part #
CM-SPW2215-207N1
BDI #
1216111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CM-SPW2215-207N1/p/1216111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.08
EAN
4547359047905
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22215BLLKC3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CM-SPW2215-207N1
Weight / LBS
20
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3.15" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Actual Bolt Center to Center
9.1 Inch | 231.1Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh