DODGE
DODGE
CP4B064-USDAF-1200T ; 052893
DODGE DODGE
Description
CP4B064-USDAF-1200T PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 31-5/8" Minimum Bolt Spacing; 34-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
052893
BDI #
27295761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B064-USDAF-1200T-;-052893/p/27295761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475930364
Weight / US pound
1268
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1268
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 31-5/8" Minimum Bolt Spacing; 34-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
33.1 Inch | 840.7 Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Bore
12 Inch | 304.8 Millimeter
Length Thru Bore
16.531 Inch | 419.887 Millimeter
Bolt Spacing Maximum
34.625 Inch | 879.475Millimeter
Bolt Spacing Minimum
31.625 Inch | 803.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh