https://www.bdiexpress.com/medias/INDMORPBXXXX-CRPS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxM3xpbWFnZS9qcGVnfGFERXhMMmcxTlM4eE1EYzJPREExTkRBeU5qSTNNQzlKVGtSTlQxSlFRbGhZV0ZoZlExSlFVMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2FjMmNlMGE4NTRlYjI0ZjE5Mjk5ZjE3ZjI5M2FkOTQwMGZhYjhmZDk1ZjY1Mjg4NDg2MTA1MTVjZDllYjgwZg
SEALMASTER
SEALMASTER
CRPS-PN12
SEALMASTER SEALMASTER
Description
CRPS-PN12 PILLOW BLOCK BALL BEARING ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
711188
BDI #
357154
Details
335.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CRPS-PN12/p/357154
Your Price
$ 335.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.863
EAN
0662461337295
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
PN-12
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRPS-PN12
Manufacturer Internal Number
711188
Weight / LBS
1.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.375 Inch | 85.725Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh