https://www.bdiexpress.com/medias/INDMORPBXXXX-CRTBCT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFHUTFMMmcyTlM4eE1EYzJOamt6TmprNU56a3hPQzlKVGtSTlQxSlFRbGhZV0ZoZlExSlVRa05VWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8N2NmMzc4OTliZTNmMTQ1ZjRhNzFjNWM0YTBiOGIyZDc3N2YxOTY1OTdmNmUxZmM2ZDhiMjEyMDJiY2RkMTE4MA
SEALMASTER
SEALMASTER
CRTBC-PN12T
SEALMASTER SEALMASTER
Description
CRTBC-PN12T PILLOW BLOCK BALL BEARING ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Composite; Expansion
Part #
712609
BDI #
356903
Details
1305.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CRTBC-PN12T/p/356903
Your Price
$ 1,305.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.373
EAN
0662461347768
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Composite
Expansion / Non-expansion
Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
PN-12T
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRTBC-PN12T
Manufacturer Internal Number
712609
Weight / LBS
0.82
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Composite; Expansion
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh