Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CTB100ZM https://www.bdiexpress.com/medias/INDMRCPBXXXX-CTB-ZM-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE0MzR8aW1hZ2UvanBlZ3xhRE0xTDJnek5DODVNRE16TmpnME9URXdNVEV3TG1wd1p3fGNmNTNhYmM5MGQ4MDE1OGY3YWJhM2NlZjBjNDczZjg2YWRkOTEzNGQyNTBkZWRkZGJlNDQ1M2UwYjI0ZGY5MTQ
663747 Pillow Block Bearings 

SKF SKF

CTB100ZM

Description

MRC.CTB100ZM PILLOW BLOCK BRG ; NON-RETURNABLE 1"B 1-7/16" BASE-CTR HGT

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Polymer; Non-Expansion

Part #

MRC.CTB100ZM

BDI #
663747

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.382
EAN
0097741072359
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
RRZ1100BRR
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant | Zmarc Coated Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CTB100ZM
Weight / LBS
0.67
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Polymer; Non-Expansion
Base to Center Height
1.438 Inch | 36.5 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh