https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-E-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTV8aW1hZ2UvanBlZ3xhRE0yTDJoalppOHhNREk1TXpReE5EZzFORFk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlgxQXlRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwZDgyZDBkYmM0MzZkMTlkN2Q4ZjYwZDgzNGVjZTYzMzI0ZWEwODdhYWQyMzJiOTc4YzdjYTQxN2FhZWJkOTVk
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-E-P2B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTV8aW1hZ2UvanBlZ3xhRE0yTDJoalppOHhNREk1TXpReE5EZzFORFk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5RlgxQXlRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwZDgyZDBkYmM0MzZkMTlkN2Q4ZjYwZDgzNGVjZTYzMzI0ZWEwODdhYWQyMzJiOTc4YzdjYTQxN2FhZWJkOTVk
TIMKEN
TIMKEN
E-P2B-TRB-60MM
TIMKEN TIMKEN
Description
E-P2B-TRB-60MM PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 212.725MM Minimum Bolt Spacing; 219.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P2B-TRB-60MM
BDI #
1355703
Details
739.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P2B-TRB-60MM/p/1355703
Your Price
$ 739.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.515
EAN
0053893775470
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P2B-TRB-60MM
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 212.725MM Minimum Bolt Spacing; 219.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
8.375 Inch | 212.725Millimeter
Bolt Spacing Maximum
8.625 Inch | 219.075Millimeter
Bore
2.362 Inch | 60 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

