SEALMASTER
SEALMASTER
EMP-51
SEALMASTER SEALMASTER
Description
EMP-51 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-11/16" Minimum Bolt Spacing; 12-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
701910
BDI #
353797
Details
3077.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EMP-51/p/353797
Your Price
$ 3,077.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.3
EAN
0662461014219
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
AR-2-33
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EMP-51
Manufacturer Internal Number
701910
Weight / LBS
41.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-11/16" Minimum Bolt Spacing; 12-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3.188 Inch | 80.975 Millimeter
Bolt Spacing Minimum
9.688 Inch | 246.075Millimeter
Bolt Spacing Maximum
12.563 Inch | 319.1Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
11.1 Inch | 281.9 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh