https://www.bdiexpress.com/medias/INDDODPBXXXX-EP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTh8aW1hZ2UvanBlZ3xhRGRrTDJnME1pOHhNRFF5TWpRME5UazJOVE0wTWk5SlRrUkVUMFJRUWxoWVdGaGZSVkEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE3NzhjZTI3M2Q4ODE4NGRiYzYwZGQ2OGQyMjU5NmIwMjE0MzM1NTcwZDNkMjY3ZmViODMzYzJiMDZkMDNiZjA
DODGE
DODGE
EP4B-IP-508R
DODGE DODGE
Description
EP4B-IP-508R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
071611
BDI #
247963
Details
7475.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP4B-IP-508R/p/247963
Your Price
$ 7,475.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
95.34
EAN
0782476275006
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-508R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP4B-IP-508R
Weight / LBS
210
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.5 Inch | 139.7 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Length Thru Bore
6.17 Inch | 156.72 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Maximum
19.125 Inch | 485.775Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh