https://www.bdiexpress.com/medias/INDDODPBXXXX-EP4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Nzl8aW1hZ2UvanBlZ3xhRGd6TDJneU55OHhNRFF5TWpRME5qazRNVEUxTUM5SlRrUkVUMFJRUWxoWVdGaGZSVkEwUWxNeVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGM3YTYxZDc2NjBkYTIwZWVjNmY4Yzc1M2FiYzEyN2U5Zjg2MTJlM2JiZTVjOWY0NGNlNWIyNTU3MTU5N2I0OTE
DODGE
DODGE
EP4B-S2-415RE
DODGE DODGE
Description
EP4B-S2-415RE PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
071448
BDI #
247867
Details
4632.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP4B-S2-415RE/p/247867
Your Price
$ 4,632.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
56.3
EAN
0782476186777
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-415R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP4B-S2-415RE
Manufacturer Internal Number
071448
Weight / LBS
124
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Bolt Spacing Minimum
15.25 Inch | 387.35Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Length Thru Bore
6.91 Inch | 175.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh