LINKBELT
LINKBELT
EPEB22631E
LINKBELT LINKBELT
Description
EPEB22631E PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
2023257
BDI #
572733
Details
1891.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EPEB22631E/p/572733
Your Price
$ 1,891.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.935
EAN
0793699015973
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
B22631EL
Seals
Spring Loaded Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EPEB22631E
Manufacturer Internal Number
5801597
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
6.5 Inch | 165.1 Millimeter
Bolt Spacing Maximum
7.25 Inch | 184.15Millimeter
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
3.08 Inch | 78.232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh