SEALMASTER
SEALMASTER
ERPB 212-C2 CR
SEALMASTER SEALMASTER
Description
ERPB 212-C2 CR PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ROLLER
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8.06" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
557715
BDI #
352398
Details
3355.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ERPB-212-C2-CR/p/352398
Your Price
$ 3,355.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.528
EAN
0662461352656
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
ERCI-212-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERPB 212-C2 CR
Manufacturer Internal Number
557715
Weight / LBS
32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8.06" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
8.06 Inch | 204.724Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh