https://www.bdiexpress.com/medias/INDDODPBXXXX-FB-CC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzNXxpbWFnZS9qcGVnfGFHRmpMMmhpTmk4eE1EYzNNVEUwTmpVM01UZ3dOaTlKVGtSRVQwUlFRbGhZV0ZoZlJrSmZRME5mTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkMTUwNzI3YzBjNGMyYjcyZjFkODEwODM4YWUyYTMyMDE4NDA2MzU2YzU3NTQ1Y2M4YTk4OWIxMTdhZDg2MmQ2
                
                https://www.bdiexpress.com/medias/INDDODPBXXXX-FB-CC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzNXxpbWFnZS9qcGVnfGFHRmpMMmhpTmk4eE1EYzNNVEUwTmpVM01UZ3dOaTlKVGtSRVQwUlFRbGhZV0ZoZlJrSmZRME5mTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkMTUwNzI3YzBjNGMyYjcyZjFkODEwODM4YWUyYTMyMDE4NDA2MzU2YzU3NTQ1Y2M4YTk4OWIxMTdhZDg2MmQ2
                
					
						
									DODGE
								DODGE
							
						
					F/B-CC-115-DL
				 
				DODGE DODGE
Description
						
                            
								F/B-CC-115-DL PILLOW BLK BALL BRG
Pillow Block Bearing; 4 Bolt Double Pillow Block; 1-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 9" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	134195
							BDI #
						
	                      	261596
							
						
Details
                    
                        1567.13
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/F-B-CC-115-DL/p/261596
						
		
		
		
				Your Price
				
						
							$ 1,567.13 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				23.26
					EAN
				0782476364427
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Concentric Collar
			Housing Style
				
					4 Bolt Double Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					5/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					INS-CC-115-DL
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Double Single Row Ball Bearing | Fan and Blower
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://dodgeindustrial.com
			Manufacturer Internal Number
				
					F&B-CC-115-DL
			Weight / LBS
				
					51.35
			Long Description
				
					Pillow Block Bearing; 4 Bolt Double Pillow Block; 1-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 9" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Base to Center Height
				
					3.5 Inch | 88.9 Millimeter
			Length Thru Bore
				
					13.43 Inch | 341.122 Millimeter
			Bore
				
					1.938 Inch | 49.225 Millimeter
			Nominal Bolt Center to Center
				
					9.5 Inch | 241.3 Millimeter
			Bolt Spacing Minimum
				
					9 Inch | 228.6Millimeter
			Bolt Spacing Maximum
				
					10 Inch | 254Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
