https://www.bdiexpress.com/medias/INDDODPBXXXX-FB-CC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzNXxpbWFnZS9qcGVnfGFHRmpMMmhpTmk4eE1EYzNNVEUwTmpVM01UZ3dOaTlKVGtSRVQwUlFRbGhZV0ZoZlJrSmZRME5mTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkMTUwNzI3YzBjNGMyYjcyZjFkODEwODM4YWUyYTMyMDE4NDA2MzU2YzU3NTQ1Y2M4YTk4OWIxMTdhZDg2MmQ2
https://www.bdiexpress.com/medias/INDDODPBXXXX-FB-CC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzNXxpbWFnZS9qcGVnfGFHRmpMMmhpTmk4eE1EYzNNVEUwTmpVM01UZ3dOaTlKVGtSRVQwUlFRbGhZV0ZoZlJrSmZRME5mTkVKTVZGOHpNREI0TXpBd0xtcHdad3xkMTUwNzI3YzBjNGMyYjcyZjFkODEwODM4YWUyYTMyMDE4NDA2MzU2YzU3NTQ1Y2M4YTk4OWIxMTdhZDg2MmQ2
DODGE
DODGE
F/B-CC-203-DL
DODGE DODGE
Description
F/B-CC-203-DL PILLOW BLK BALL BRG ; 2-3/16" BORE CONCENTRIC BALL CI HOUSING
Pillow Block Bearing; 4 Bolt Double Pillow Block; 2-3/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 9" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
134196
BDI #
261597
Details
1733.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/F-B-CC-203-DL/p/261597
Your Price
$ 1,733.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.16
EAN
0782476364489
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Double Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-CC-203-DL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Single Row Ball Bearing | Fan and Blower
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
F&B-CC-203-DL
Weight / LBS
51.13
Long Description
Pillow Block Bearing; 4 Bolt Double Pillow Block; 2-3/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 9" Minimum Bolt Spacing; 10" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
10 Inch | 254Millimeter
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Length Thru Bore
13.72 Inch | 348.488 Millimeter
Bolt Spacing Minimum
9 Inch | 228.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

