https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-FA-1-A-7-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDh8aW1hZ2UvanBlZ3xhRE5rTDJnd1lpOHhNREl5T0RFek16a3lNRGM1T0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5R1FWOHhYMEZmTjE5TVMxOHpNREI0TXpBd0xtcHdad3wwZTQzMmU2NmE1NjhlMjBiN2E4YjdhZmRkMDJhZWJmNjZmOTEwZDRkODY5NjgxMTVkNGE5NDkwNGNhMGI2N2Vl
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-FA-1-A-7-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDh8aW1hZ2UvanBlZ3xhRE5rTDJnd1lpOHhNREl5T0RFek16a3lNRGM1T0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5R1FWOHhYMEZmTjE5TVMxOHpNREI0TXpBd0xtcHdad3wwZTQzMmU2NmE1NjhlMjBiN2E4YjdhZmRkMDJhZWJmNjZmOTEwZDRkODY5NjgxMTVkNGE5NDkwNGNhMGI2N2Vl
EDT CORP
EDT CORP
FA1AE7-23-LK
EDT CORP EDT CORP
Description
FA1AE7-23-LK PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
FA1AE7-23-LK
BDI #
20881831
Details
1692.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FA1AE7-23-LK/p/20881831
Your Price
$ 1,692.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.723
EAN
0883450915021
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
FAIUE7-23-LK
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
White Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 4.69" Minimum Bolt Spacing; 5.44" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Bolt Spacing Maximum
5.44 Inch | 138.176Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

