https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22520-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhREUzTDJnNE9TOHhNRFExTlRrMU5USTBNekF6T0M5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qVXlNRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YjUzNzE0ZDA1NmRlZDNiODY0NzA5NmRmMGViODExMDI5OWE4NTY3YTIyMThkMWNkOTM0YjEyMjFmMDcxNGViYw
SKF
SKF
FSAF 22520 Y
SKF SKF
Description
FSAF 22520 Y PILLOW BLOCK BRG HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
FSAF 22520 Y
BDI #
1260634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FSAF-22520-Y/p/1260634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.02
EAN
7316571205397
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSAF 22520 Y
Weight / LBS
62
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
12.3 Inch | 312.4 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh