DODGE
DODGE
H4S-SFXT-526
DODGE DODGE
Description
H4S-SFXT-526 PILLOW BLOCK HOUSING ; 4-BLT 4-7/16" AND 4-1/2" BORE
Pillow Block Bearing; 18.38" Length X 11.69" Height; Cast Iron; Split Pillow; 4-Bolt
Part #
042137
BDI #
243914
Details
2200.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/H4S-SFXT-526/p/243914
Your Price
$ 2,200.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
48.92
EAN
0782475022564
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Pillow Block Bearing
Product Specification
18.38" Length X 11.69" Height; Cast Iron; Split Pillow; 4-Bolt
Long Description
Pillow Block Bearing; 18.38" Length X 11.69" Height; Cast Iron; Split Pillow; 4-Bolt
