![HCPE208-24](/medias/INDKMLPBXXXX-HCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhREF6TDJobFpDODVPREV3TURNNE56VXhNall5TDBsT1JFdE5URkJDV0ZoWVdGOUlRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NTUwZjYzYzQ1ZWNhNWY4YTBhMDQ2OTRjZWU2MDE0MGQwYTM4YWUyMTBlNzgzMjY2MzlkNTE4YzA0ZTNhZmQyMg)
![HCPE208-24](/medias/INDKMLPBXXXX-HCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDB8aW1hZ2UvanBlZ3xhREF6TDJobFpDODVPREV3TURNNE56VXhNall5TDBsT1JFdE5URkJDV0ZoWVdGOUlRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NTUwZjYzYzQ1ZWNhNWY4YTBhMDQ2OTRjZWU2MDE0MGQwYTM4YWUyMTBlNzgzMjY2MzlkNTE4YzA0ZTNhZmQyMg)
KML BEARING
KML BEARING
HCPE208-24
KML BEARING KML BEARING
Description
HCPE208 24 ; 1-1/2 REINFORCED P/B COLLAR
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
HCPE208-24
BDI #
17243378
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCPE208-24/p/17243378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.79
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
HC208-24
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Reinforced Ear
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Actual Bolt Center to Center
5.391 Inch | 136.931Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh