https://www.bdiexpress.com/medias/INDFAFPBXXXX-KAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxOHxpbWFnZS9qcGVnfGFEQXlMMmd4WWk4eE1EYzJPVE0wT0RBMk56TTFPQzlKVGtSR1FVWlFRbGhZV0ZoZlMwRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhZDU1OTIxOTY3ZDU0ZTZjZDNmZGVkYmFjNTIwZTcyMTVlZDE4MTgwZWViNzc2Y2I3ZjVkYmI1MjJiZTNiZGNl
https://www.bdiexpress.com/medias/INDFAFPBXXXX-KAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxOHxpbWFnZS9qcGVnfGFEQXlMMmd4WWk4eE1EYzJPVE0wT0RBMk56TTFPQzlKVGtSR1FVWlFRbGhZV0ZoZlMwRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhZDU1OTIxOTY3ZDU0ZTZjZDNmZGVkYmFjNTIwZTcyMTVlZDE4MTgwZWViNzc2Y2I3ZjVkYmI1MjJiZTNiZGNl
TIMKEN
TIMKEN
KAK 3/4 PS
TIMKEN TIMKEN
Description
KAK 3/4 PS PILLOW BLK BRG UNIT ; STAINLESS STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
KAK 3/4 PS
BDI #
1362220
Details
253.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KAK-3-4-PS/p/1362220
Your Price
$ 253.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.27
EAN
0087796207424
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GKY012RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
KAK 3/4 PS
Weight / LBS
0.588
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1.25 Inch | 32 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

