https://www.bdiexpress.com/medias/INDASIPBXXXX-KHLP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0MnxpbWFnZS9qcGVnfGFETXdMMmd4Wmk4eE1EYzJPRGszT1RjNE56Z3dOaTlKVGtSQlUwbFFRbGhZV0ZoZlMwaE1VRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YzlmNDk2NDhiZTdkMDRjNDU5MWNlNGFmNGI1YTg2ZGE1MDczYTU0MzAzMmIyNjRmOWE1YWIyZjA1NTFiMGQxMQ
AMI BEARINGS
AMI BEARINGS
KHLP206
AMI BEARINGS AMI BEARINGS
Description
KHLP206 PILLOW BLOCK BEARING UNIT ; 30MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 39.7MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 114MM Minimum Bolt Spacing; 133MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
KHLP206
BDI #
102450
Details
56.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KHLP206/p/102450
Your Price
$ 56.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.306
EAN
0808250109425
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
KH206
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHLP206
Weight / LBS
2.64
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 39.7MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 114MM Minimum Bolt Spacing; 133MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.488 Inch | 114Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bolt Spacing Maximum
5.236 Inch | 133Millimeter
Bore
1.181 Inch | 30 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh