https://www.bdiexpress.com/medias/INDASIPBXXXX-KHPR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5N3xpbWFnZS9qcGVnfGFEVXlMMmd3WkM4eE1EYzJPREkxT1RBMU5UWTBOaTlKVGtSQlUwbFFRbGhZV0ZoZlMwaFFVbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58Y2NhNzVkOTg2OWUyZWYxOGIxOTk3Y2EzYWI4ZjM3MmI1ODcwZjJlNTUyYWQ4NzAyN2NhMjM3ODNlZDcyY2QyNA
AMI BEARINGS
AMI BEARINGS
KHPR205
AMI BEARINGS AMI BEARINGS
Description
KHPR205 PILLOW BLOCK BEARING ; 25MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 91MM Minimum Bolt Spacing; 100MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
KHPR205
BDI #
102577
Details
35.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KHPR205/p/102577
Your Price
$ 35.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.35
EAN
0808250102518
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
KH205
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KHPR205
Weight / LBS
0.78
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 91MM Minimum Bolt Spacing; 100MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing Maximum
3.937 Inch | 100Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Bolt Spacing Minimum
3.583 Inch | 91Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh