PT INTERNATIONAL
PT INTERNATIONAL
KP000-10MM-CR
PT INTERNATIONAL PT INTERNATIONAL
Description
KP000-10MM-CR PILLOW BLOCK BEARING ; 10MM SETSCREW ALUM
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Part #
KP000-10MM-CR
BDI #
18127361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KP000-10MM-CR/p/18127361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0800675192440
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K000-10MM-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Stainless Steel Insert | Corrosion Resistant Plated
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.22046
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Base to Center Height
0.709 Inch | 18 Millimeter
Nominal Bolt Center to Center
2.1 Inch | 53.3 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Actual Bolt Center to Center
2.1 Inch | 53Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


