https://www.bdiexpress.com/medias/INDFAFPBXXXX-LSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxOHxpbWFnZS9qcGVnfGFERTBMMmc0TXk4eE1EYzJPVE14TXpjNU1qQXpNQzlKVGtSR1FVWlFRbGhZV0ZoZlRGTkJUMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGJlZjc5ODcxNWFlZTBlYTBiYmFkYWQ3NmNmYzVlZDk2ODFiY2MxODI1ODc4MzEzM2Y3N2MxYjMxOWI3MGY2OA
TIMKEN
TIMKEN
LSAO1 7/16
TIMKEN TIMKEN
Description
LSAO1 7/16 PILLOW BLK BRG UNIT ; 1-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSAO1 7/16
BDI #
1365369
Details
629.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSAO1-7-16/p/1365369
Your Price
$ 629.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.15
EAN
0087796059139
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GN107KLLB
Seals
Double Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LSAO 1 7/16
Weight / LBS
9.15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh