TIMKEN
								TIMKEN
							
						
					LSE1200BRHSATL
				 
				TIMKEN TIMKEN
Description
						
                            
								LSE1200BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	LSE1200BRHSATL
							BDI #
						
	                      	20348123
							
						
Details
                    
                        105792.61
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE1200BRHSATL/p/20348123
						
		
		
		
				Your Price
				
						
							$ 105,792.61 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				296.01
					EAN
				0013992052353
					Product Group - BDI
				B04144
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Clamp Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Cylindrical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					30 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					LSE1200BR
			Seals
				
					Triple Ring Labyrinth
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Light Duty | With Support
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					652.01
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
			Nominal Bolt Center to Center
				
					23 Inch | 584.2 Millimeter
			Bore
				
					12 Inch | 304.8 Millimeter
			Base to Center Height
				
					13.5 Inch | 342.9 Millimeter
			Length Thru Bore
				
					5.63 Inch | 143 Millimeter
			Actual Bolt Center to Center
				
					23 Inch | 584.2Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

