TIMKEN
TIMKEN
LSE611BRHSAFQKPS
TIMKEN TIMKEN
Description
LSE611BRHSAFQKPS PILLOW BLK CYL RLR BRG ; 6-11/16" BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 6-11/16" Bore; 9-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSE611BRHSAFQKPS
BDI #
22808251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE611BRHSAFQKPS/p/22808251
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
142.19
EAN
0013992102737
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSE611BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
313.48
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-11/16" Bore; 9-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
6.688 Inch | 169.875 Millimeter
Base to Center Height
9.25 Inch | 235 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Actual Bolt Center to Center
15.3 Inch | 388.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


