TIMKEN
								TIMKEN
							
						
					LSE611BXHSAFQFS
				 
				TIMKEN TIMKEN
Description
						
                            
								LSE611BXHSAFQFS PILLOW BLOCK CYL RLR BRG ; 6-11/16" BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 6-11/16" Bore; 9-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
                         	Part #
	                    
	                      	LSE611BXHSAFQFS
							BDI #
						
	                      	22824364
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE611BXHSAFQFS/p/22824364
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				142.19
					EAN
				0013992106346
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Clamp Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Cylindrical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					24 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					LSE611BX
			Seals
				
					Felt
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Light Duty | With Angled Split Support
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					313.48
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 6-11/16" Bore; 9-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
			Base to Center Height
				
					9.25 Inch | 235 Millimeter
			Actual Bolt Center to Center
				
					15.3 Inch | 388.6Millimeter
			Length Thru Bore
				
					4.291 Inch | 109 Millimeter
			Bore
				
					6.688 Inch | 169.875 Millimeter
			Nominal Bolt Center to Center
				
					15.3 Inch | 388.6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter