https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-CC-PB22400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njh8aW1hZ2UvanBlZ3xhRFZqTDJoak5DOHhNREk1TXpReU56RTBNalk0Tmk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TkRBd1h6TXdNSGd6TURBdWFuQm58YjhhZjg2Y2EzNjk4ZGYxZGFhNDhkNzIxOTYyNWVjMTA5YTZkZThkMDI2NjFhMjBjNDU4ZmQ1ZmQ0YmU3NDhiZQ
REXNORD
REXNORD
MA2307
REXNORD REXNORD
Description
MA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7563813
BDI #
18144013
Details
3630.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MA2307/p/18144013
Your Price
$ 3,630.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.21
EAN
0698210621469
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
2307U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA2307
Manufacturer Internal Number
6862146
Weight / LBS
40.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Actual Bolt Center to Center
10 Inch | 254Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh