![MA2315](/medias/INDREXPBXXXX-2BLT-CC-PB22400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njh8aW1hZ2UvanBlZ3xhRFZqTDJoak5DOHhNREk1TXpReU56RTBNalk0Tmk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TkRBd1h6TXdNSGd6TURBdWFuQm58YjhhZjg2Y2EzNjk4ZGYxZGFhNDhkNzIxOTYyNWVjMTA5YTZkZThkMDI2NjFhMjBjNDU4ZmQ1ZmQ0YmU3NDhiZQ)
![MA2315](/medias/INDREXPBXXXX-2BLT-CC-PB22400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njh8aW1hZ2UvanBlZ3xhRFZqTDJoak5DOHhNREk1TXpReU56RTBNalk0Tmk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TkRBd1h6TXdNSGd6TURBdWFuQm58YjhhZjg2Y2EzNjk4ZGYxZGFhNDhkNzIxOTYyNWVjMTA5YTZkZThkMDI2NjFhMjBjNDU4ZmQ1ZmQ0YmU3NDhiZQ)
REXNORD
REXNORD
MA2315
REXNORD REXNORD
Description
MA2315 PILLOW BLOCK ROLLER BEARING ; 3-15/16" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7563830
BDI #
18144441
Details
5712.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MA2315/p/18144441
Your Price
$ 5,712.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.401
EAN
0698210621476
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
2315U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA2315
Manufacturer Internal Number
6862147
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter
Actual Bolt Center to Center
10.9 Inch | 276.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh