Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MAS5315F76 https://www.bdiexpress.com/medias/INDREXPBXXXX-KA5-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MjJ8aW1hZ2UvanBlZ3xhR1ZsTDJobVpDODVOamMwTkRVM056YzJNVFU0TG1wd1p3fDk1NTMzMmZlZDBkYzk2NDAzMTE0ZDc5ZDdmNjQwMjg2ODEwY2Q1YTdkMGQyYjY4YTU5YzZkYzQxZmI3NTUxNzk
18144627 Pillow Block Bearings 

REXNORD REXNORD

MAS5315F76

Description

MAS5315F76 PILLOW BLOCK ROLLER BEARING ; POR 4 BOLT

Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

7566591

BDI #
18144627

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
29.28
EAN
0698210008482
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5315U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MAS5315F76
Manufacturer Internal Number
6800848
Weight / LBS
64.5
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Actual Bolt Center to Center
12.5 Inch | 317.5Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh