REXNORD
REXNORD
MEP6415F
REXNORD REXNORD
Description
MEP6415F PILLOW BLOCK ROLLER BEARING ; 4-15/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-7/8" Minimum Bolt Spacing; 16-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
7572008
BDI #
18144729
Details
14782.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP6415F/p/18144729
Your Price
$ 14,782.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
67.95
EAN
0793699903324
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
6415U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MEP6415F
Manufacturer Internal Number
190332
Weight / LBS
150
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-7/8" Minimum Bolt Spacing; 16-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
7.938 Inch | 201.625 Millimeter
Bolt Spacing Maximum
16.125 Inch | 409.58Millimeter
Bolt Spacing Minimum
14.875 Inch | 377.83Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh