SEALMASTER
SEALMASTER
MP-320
SEALMASTER SEALMASTER
Description
MP-320 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 127MM Base to Center Height; Set Screw Mount; Ball Bearing; 298.45MM Minimum Bolt Spacing; 374.65MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
710229
BDI #
356057
Details
3938.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-320/p/356057
Your Price
$ 3,938.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.337
EAN
0662461054062
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5320
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-320
Manufacturer Internal Number
710229
Weight / LBS
73.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 127MM Base to Center Height; Set Screw Mount; Ball Bearing; 298.45MM Minimum Bolt Spacing; 374.65MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Bolt Spacing Maximum
14.75 Inch | 374.65Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Bolt Spacing Minimum
11.75 Inch | 298.45Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh