SEALMASTER
SEALMASTER
MP-55C
SEALMASTER SEALMASTER
Description
MP-55C PILLOW BLOCK BEARING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-5/8" Minimum Bolt Spacing; 12-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
704224
BDI #
356080
Details
2038.98
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-55C/p/356080
Your Price
$ 2,038.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.92
EAN
0662461026823
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
3-37C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-55C
Manufacturer Internal Number
704224
Weight / LBS
47.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 9-5/8" Minimum Bolt Spacing; 12-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
9.625 Inch | 244.475Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Length Thru Bore
3.781 Inch | 96.037 Millimeter
Nominal Bolt Center to Center
10.7 Inch | 271.8 Millimeter
Bolt Spacing Maximum
12.625 Inch | 320.675Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh