https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzZ8aW1hZ2UvanBlZ3xhREZqTDJoaVlTOHhNREl3T0RjME16QTJNelU0TWk5SlRrUlNSVmhRUWxoWVdGaGZTMUExWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8NTI5NzVlYjQyZTQ2MGJmMzMwOTJkZjY1YzVhMWExY2I1Y2IwMTQwY2MzOGRmZTI0YjJiMmI2N2U4NzVjYjBiNA
REXNORD
REXNORD
MP5215FA
REXNORD REXNORD
Description
MP5215FA PILLOW BLOCK ROLLER BEARING ; 4 BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564977
BDI #
18145150
Details
3952.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP5215FA/p/18145150
Your Price
$ 3,952.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.252
EAN
0698210945565
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5215U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | 1 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5215FA
Manufacturer Internal Number
6894556
Weight / LBS
35.1
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
9.8 Inch | 248.9Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh