https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2OHxpbWFnZS9qcGVnfGFEYzRMMmhpTWk4eE1EYzNNRE16TWpnM05qZ3pNQzlKVGtSU1JWaFFRbGhZV0ZoZlMxQTFYelJDVEZSZk16QXdlRE13TUM1cWNHY3wyOWQ4OTU4ZTM1MDA3NWJlZDBlNWRkMWI0ZGViYTQ1NDk5OTY0MWRiNDk5Y2Q1ZDVlYWE4YTI0YTg5YWM3MDJm
REXNORD
REXNORD
MP5315F
REXNORD REXNORD
Description
MP5315F PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHIFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564340
BDI #
18145158
Details
7440.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP5315F/p/18145158
Your Price
$ 7,440.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
38.05
EAN
0698210612139
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
5315U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5315F
Manufacturer Internal Number
6861213
Weight / LBS
84
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Actual Bolt Center to Center
13.3 Inch | 337.8Millimeter
Base to Center Height
5 Inch | 127 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh