https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzZ8aW1hZ2UvanBlZ3xhREZqTDJoaVlTOHhNREl3T0RjME16QTJNelU0TWk5SlRrUlNSVmhRUWxoWVdGaGZTMUExWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8NTI5NzVlYjQyZTQ2MGJmMzMwOTJkZjY1YzVhMWExY2I1Y2IwMTQwY2MzOGRmZTI0YjJiMmI2N2U4NzVjYjBiNA
REXNORD
REXNORD
MP5507FG82
REXNORD REXNORD
Description
MP5507FG82 PILLOW BLOCK ROLLER BEARING ; 4 BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564375
BDI #
18145576
Details
23190.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP5507FG82/p/18145576
Your Price
$ 23,190.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
95.794
EAN
0698210013585
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
5507U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Face Locked Threaded Cover | Anti Fretting Bore
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5507FG82
Manufacturer Internal Number
6801358
Weight / LBS
211
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
8 Inch | 203.2 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Actual Bolt Center to Center
18.3 Inch | 464.8Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh