https://www.bdiexpress.com/medias/INDL-BPBXXXX-MPHU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNHxpbWFnZS9qcGVnfGFERTRMMmczTWk4eE1EYzJPRFkwT0RjMk5UUTNNQzlKVGtSTUxVSlFRbGhZV0ZoZlRWQklWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ODQ1OGUwZjA3OWNkMmE3ZjRmYjZlZjU4ZGE0YzEyZjNkOGJkZDE3YzU0MDQ0NzRlNTg1NGMzNzVhY2M2MzEwYQ
LINKBELT
LINKBELT
MPS231N
LINKBELT LINKBELT
Description
MPS231N PILLOW BLOCK BALL BEARING ; 1-15/16" MOUNTED BALL BRG CI 2-BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2015997
BDI #
22091287
Details
423.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MPS231N/p/22091287
Your Price
$ 423.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.58
EAN
0662864805667
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
MSG231NLPA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10419903
Weight / LBS
7.87
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
6.9 Inch | 175.3Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh