https://www.bdiexpress.com/medias/INDREXPBXXXX-KP5-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2OHxpbWFnZS9qcGVnfGFEYzRMMmhpTWk4eE1EYzNNRE16TWpnM05qZ3pNQzlKVGtSU1JWaFFRbGhZV0ZoZlMxQTFYelJDVEZSZk16QXdlRE13TUM1cWNHY3wyOWQ4OTU4ZTM1MDA3NWJlZDBlNWRkMWI0ZGViYTQ1NDk5OTY0MWRiNDk5Y2Q1ZDVlYWE4YTI0YTg5YWM3MDJm
REXNORD
REXNORD
MPS5415F
REXNORD REXNORD
Description
MPS5415F PILLOW BLOCK ROLLER BEARING ; POR 4BLT 4-BLT 4.938" BORE SPHERICAL CI
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
7564956
BDI #
18145293
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MPS5415F/p/18145293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
93.32
EAN
0698210684952
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
5415U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MPS5415F
Manufacturer Internal Number
6868495
Weight / LBS
206
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Base to Center Height
6.125 Inch | 155.6 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Length Thru Bore
7.875 Inch | 200.03 Millimeter
Actual Bolt Center to Center
16 Inch | 406.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh