TIMKEN
TIMKEN
MSM150BXHSAFQATL
TIMKEN TIMKEN
Description
MSM150BXHSAFQATL PILLOW BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 210MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSM150BXHSAFQATL
BDI #
20351205
Details
22876.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM150BXHSAFQATL/p/20351205
Your Price
$ 22,876.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
135.05
EAN
0013992040084
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM150BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
297.46
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 210MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
5.906 Inch | 150 Millimeter
Actual Bolt Center to Center
22 Inch | 558Millimeter
Base to Center Height
8.268 Inch | 210 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh