TIMKEN
TIMKEN
MSM180BXHSATL
TIMKEN TIMKEN
Description
MSM180BXHSATL PILLOW BLOCK CYL RLR BRG ; EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 273MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSM180BXHSATL
BDI #
20351299
Details
76408.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM180BXHSATL/p/20351299
Your Price
$ 76,408.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
210.56
EAN
0013992055026
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM180BX
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
463.78
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 273MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
7.087 Inch | 180 Millimeter
Nominal Bolt Center to Center
18 Inch | 457.2 Millimeter
Actual Bolt Center to Center
18 Inch | 458Millimeter
Base to Center Height
10.75 Inch | 273 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


