Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSM280BRHSATL https://www.bdiexpress.com/medias/INDTIMPBXXXX-LSE-8BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODF8aW1hZ2UvanBlZ3xhRE0xTDJnd1lpODVOamMwTkRBek1URTVNVE0wTG1wd1p3fDhlZDZiZDg0OGNhZjk4Zjk4YzgzMTg4YzAyZmYwMTNiNjdlOGFkYjlhMmUzNTY1OWIyYTkzYmY1OTg4NjdjMDM
20351421 Pillow Block Bearings 

TIMKEN TIMKEN

MSM280BRHSATL

Description

MSM280BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED

Pillow Block Bearing; 8 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

MSM280BRHSATL

BDI #
20351421

Details

159869.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 159,869.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
521.38
EAN
0013992056672
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM280BR
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1148.42
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
14.875 Inch | 378 Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Actual Bolt Center to Center
21 Inch | 534Millimeter
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
7.323 Inch | 186 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh