https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
https://www.bdiexpress.com/medias/INDTIMPBXXXX-8BLT-MSM-B-HS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NjZ8aW1hZ2UvanBlZ3xhRE5oTDJnek15OHhNREl5T0RJd01UVXlNVEU0TWk5SlRrUlVTVTFRUWxoWVdGaGZPRUpNVkY5TlUwMWZRbDlJVTE4ek1EQjRNekF3TG1wd1p3fGNiMDY2OTJjYzVmYWY1Mjg3YWQxMmUwZGYyNzA4MzI1ZWMyODU2NWJkMzgyYWI4YzJjZDA0YzA0MjJjYWE4YWU
TIMKEN
TIMKEN
MSM300BRHSDQLAB
TIMKEN TIMKEN
Description
MSM300BRHSDQLAB PILLOW BLOCK CYL RLR BRG ; 300MM BORE RETAINED
Pillow Block Bearing; 8 Bolt Pillow Block; 300MM Bore; 394MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM300BRHSDQLAB
BDI #
21956035
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM300BRHSDQLAB/p/21956035
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992136206
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM300BR
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 300MM Bore; 394MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
22.3 Inch | 566Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Bore
11.811 Inch | 300 Millimeter
Base to Center Height
15.512 Inch | 394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

