https://www.bdiexpress.com/medias/INDFYHPBXXXX-NAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDR8aW1hZ2UvanBlZ3xhR05pTDJnM01DOHhNREk1TXpRMU5UWXhPREEzT0M5SlRrUkdXVWhRUWxoWVdGaGZUa0ZRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MTEyNjQzYjFmNmQxZTFjMjU2ZjRkNWMxODk3ZTlmNTM4ZWYxMmQ4ZTJkOTg4Yjk3NjNkOWFkMDQ4MzdlNTYyZQ
https://www.bdiexpress.com/medias/INDFYHPBXXXX-NAP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDR8aW1hZ2UvanBlZ3xhR05pTDJnM01DOHhNREk1TXpRMU5UWXhPREEzT0M5SlRrUkdXVWhRUWxoWVdGaGZUa0ZRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MTEyNjQzYjFmNmQxZTFjMjU2ZjRkNWMxODk3ZTlmNTM4ZWYxMmQ4ZTJkOTg4Yjk3NjNkOWFkMDQ4MzdlNTYyZQ
FYH
FYH
NAP20720
FYH FYH
Description
NAP20720 PILLOW BLOCK UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
NAP20720
BDI #
17988151
Details
57.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAP20720/p/17988151
Your Price
$ 57.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.8
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
NA207-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
3.96832
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

