https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTZ8aW1hZ2UvanBlZ3xhRFJpTDJnNVpDOHhNREl5T0RJd016UTFORFE1TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDFOUVh6TXdNSGd6TURBdWFuQm58M2RkODNhNjc5MWI0MWUyNTUyOWQ2MDU3NTlhYjkwZGNmYWM5YTFjMzQ5NmU5ZGYyYmZkZGRmZWYzYzBjMTNlMg
                
                https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTZ8aW1hZ2UvanBlZ3xhRFJpTDJnNVpDOHhNREl5T0RJd016UTFORFE1TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDFOUVh6TXdNSGd6TURBdWFuQm58M2RkODNhNjc5MWI0MWUyNTUyOWQ2MDU3NTlhYjkwZGNmYWM5YTFjMzQ5NmU5ZGYyYmZkZGRmZWYzYzBjMTNlMg
                
					
						
									TIMKEN
								TIMKEN
							
						
					NAU4LKSP204-12
				 
				TIMKEN TIMKEN
Description
						
                            
								NAU4LKSP204-12 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT CAST SS HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Stainless Steel; Non-Expansion
                         	Part #
	                    
	                      	NAU4LKSP204-12
							BDI #
						
	                      	23241470
							
						
Details
                    
                        436.44
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKSP204-12/p/23241470
						
		
		
		
				Your Price
				
						
							$ 436.44 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				0.68
					EAN
				0883450645423
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Double Lock Collar Sleeve
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Sleeve Bearing
			Housing Material
				
					Stainless Steel
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					3/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					NAU4LK204-12
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.30.80.65
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					1.2
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Stainless Steel; Non-Expansion
			Length Thru Bore
				
					1.346 Inch | 34.2 Millimeter
			Actual Bolt Center to Center
				
					3.7 Inch | 94Millimeter
			Bore
				
					0.75 Inch | 19.05 Millimeter
			Base to Center Height
				
					1.311 Inch | 33.3 Millimeter
			Nominal Bolt Center to Center
				
					3.8 Inch | 96.5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
