https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTZ8aW1hZ2UvanBlZ3xhRFJpTDJnNVpDOHhNREl5T0RJd016UTFORFE1TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDFOUVh6TXdNSGd6TURBdWFuQm58M2RkODNhNjc5MWI0MWUyNTUyOWQ2MDU3NTlhYjkwZGNmYWM5YTFjMzQ5NmU5ZGYyYmZkZGRmZWYzYzBjMTNlMg
                
                https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NTZ8aW1hZ2UvanBlZ3xhRFJpTDJnNVpDOHhNREl5T0RJd016UTFORFE1TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDFOUVh6TXdNSGd6TURBdWFuQm58M2RkODNhNjc5MWI0MWUyNTUyOWQ2MDU3NTlhYjkwZGNmYWM5YTFjMzQ5NmU5ZGYyYmZkZGRmZWYzYzBjMTNlMg
                
					
						
									TIMKEN
								TIMKEN
							
						
					NAU4LKSP205-14
				 
				TIMKEN TIMKEN
Description
						
                            
								NAU4LKSP205-14 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT CAST SS HSG
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Stainless Steel; Non-Expansion
                         	Part #
	                    
	                      	NAU4LKSP205-14
							BDI #
						
	                      	23241474
							
						
Details
                    
                        475.19
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKSP205-14/p/23241474
						
		
		
		
				Your Price
				
						
							$ 475.19 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				0.771
					EAN
				0883450645447
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Double Lock Collar Sleeve
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Sleeve Bearing
			Housing Material
				
					Stainless Steel
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					3/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					NAU4LK205-14
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.30.80.65
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					1.6
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; Relubricatable; Stainless Steel; Non-Expansion
			Bore
				
					0.875 Inch | 22.225 Millimeter
			Nominal Bolt Center to Center
				
					4 Inch | 101.6 Millimeter
			Length Thru Bore
				
					1.469 Inch | 37.3 Millimeter
			Actual Bolt Center to Center
				
					4.1 Inch | 104.1Millimeter
			Base to Center Height
				
					1.438 Inch | 36.5 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
